HEX SET PK 50 M5X35HSS-A2/50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M5X35HSS-A2/50
rubix:155A1223
brand logo
brand logo
Technical specifications
Length35 mm
Material/finishingsteel
Threading diameter5 mm
See all Specifications

Product details : HEX SET PK 50 M5X35HSS-A2/50


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length35 mm
Material/finishingsteel
Threading diameter5 mm
Metrical diameterm5
Show UNSPSC/ECL@SS
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
  • Usually arrives within 14 working days