HEX SET PK 50 M6X35HSS-A2/50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M6X35HSS-A2/50
rubix:155A0010
brand logo
brand logo
Technical specifications
Length35 mm
Material/finishingsteel
Threading diameter6 mm
See all Specifications

Product details : HEX SET PK 50 M6X35HSS-A2/50


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length35 mm
Material/finishingsteel
Threading diameter6 mm
Metrical diameterm6
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
  • In stock: Next day delivery