M6 X 70 HEX SET A2 PACK OF 50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M6X70HSS-A2/50
rubix:8850054
brand logo
brand logo
Technical specifications
Length70 mm
Material/finishingsteel
Threading diameter6 mm
See all Specifications

Product details : M6 X 70 HEX SET A2 PACK OF 50


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length70 mm
Material/finishingsteel
Threading diameter6 mm
Metrical diameterm6
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 9.16 excl. VAT
/ Each
£ 10.99 incl. VAT
  • In stock: Next day delivery