M8 X 100 HEX SET A2 PK OF 50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M8X100HSS-A2/50
rubix:80979603
brand logo
brand logo
Technical specifications
Length100 mm
Material/finishingsteel
Threading diameter8 mm
See all Specifications

Product details : M8 X 100 HEX SET A2 PK OF 50


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length100 mm
Material/finishingsteel
Threading diameter8 mm
Metrical diameterm8
Show UNSPSC/ECL@SS
£ 45.29 excl. VAT
/ Each
£ 54.35 incl. VAT
  • Usually arrives within 14 working days