M16 X 60 HEX SET A4 PACK OF 10


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M16X60HSS-A4/10
rubix:8851077
brand logo
brand logo
Technical specifications
Length60 mm
Material/finishingsteel
Threading diameter16 mm
See all Specifications

Product details : M16 X 60 HEX SET A4 PACK OF 10


Din 933 grade A4 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length60 mm
Material/finishingsteel
Threading diameter16 mm
Metrical diameterm16
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 34.40 excl. VAT
/ Each
£ 41.28 incl. VAT
  • Usually arrives within 14 working days