Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Pins, keys and bushes
Keys
Key steel
4 X 4 X 300MM KEY STEEL
4 X 4 X 300MM KEY STEEL
Key steel Prosol Lacke & Farben
References
prosol lacke & farben:
KM04/04
rubix:
233940
Product details
Technical specifications
Product details : 4 X 4 X 300MM KEY STEEL
Available in sizes up to 25mm x 28mm.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.69
excl. VAT
/
Each
£
6.83
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
10 X 10 X 300MM KEY STEEL
TASMAN 3/8 X 3/8 X 12 KEYSTEEL 3/8 KEY STEEL
5 X 5 X 300MM KEY STEEL
0500481 02703UK CUT KEY 85/50+60, 82/90, 90/50, R
PROSOL KM12/12 KEY STEEL 12 X 12 X 300MM
10 X 10 X 300MM KEY STEEL
TASMAN 3/8 X 3/8 X 12 KEYSTEEL 3/8 KEY STEEL
5 X 5 X 300MM KEY STEEL
0500481 02703UK CUT KEY 85/50+60, 82/90, 90/50, R
PROSOL KM12/12 KEY STEEL 12 X 12 X 300MM