Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
OSBORN 4RE WIREBRUSH SSTEEL 151334-0001
OSBORN 4RE WIREBRUSH SSTEEL 151334-0001
Steel brush Osborn
References
osborn:
151334-0001
rubix:
170A3043
Technical specifications
Length
295
mm
Product details
Technical specifications
Product details : OSBORN 4RE WIREBRUSH SSTEEL 151334-0001
Technical specifications
Attributes
Length
295
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.90
excl. VAT
/
Each
£
8.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679004
PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679034
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679101
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679142
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679044
PRODEC PSAT003 OVERGRIP WIRE SCRUB BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679023
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679012
GEDORE 647 SPARK PLUG BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679081
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679092
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679021
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679024
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679103
STAHLWILLE 77250000 FILE BRUSH