Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679004
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679004
Steel brush Pferd Tools
References
pferd tools:
43679004
rubix:
2587395
ean:
4007220659564
Technical specifications
Length
120
mm
Product details
Technical specifications
Product details : PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679004
Technical specifications
Attributes
Length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.45
excl. VAT
/
Each
£
13.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 0003165584 FINE SCRATCH BRUSH WOODEN BODY BRASS WIRE 4-ROWS
PFERD SWG-3/8 INTERIOR BRUSHES WITH THREAD 3/8-BSW 43690209
PFERD SWG-1/2 INTERIOR BRUSHES WITH THREAD 1/2-BSW 43690207
FACOM WIRE BRUSH 270A.MA
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679064
HILLBRUSH WS6SWRES RESIN-SET DRS SS 279MM WIRE SCRATCH WHITE
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679021
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679012
PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679031
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679061
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679082
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679084
OSBORN 1IN BRASS BRUSH 0008-432573
BRITOOL EXPERT STEEL BRUSH E200306
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679102