Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Battery
DURACELL PLUS ALKALINE BATTERY AAA PACK OF 4
DURACELL PLUS ALKALINE BATTERY AAA PACK OF 4
Battery Duracell
References
duracell:
MN2400 +/PWR PK4
rubix:
1496501
Technical specifications
Voltage
1,5
V
See all Specifications
Product details
Technical specifications
Product details : DURACELL PLUS ALKALINE BATTERY AAA PACK OF 4
Technical specifications
Attributes
Voltage
1,5
V
Pack quantity
Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.44
excl. VAT
/
Each
£
7.73
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
HSQUARED PC1400 DURACELL PROCELL C BATTERY PK10
DURACELL PLUS ALKALINE BATT AA PK4
SPARTEX 884417 ALKALINE BATTERIES AAA-LR3 PACK X4
ENERGIZER 636106 AAA INDUSTRIAL ALKALINE BATTERY LR03, 1.5V PK10
ENERGIZER 623866 1472199 IND ALKALINE BATT 9V PK12
GP-BATTERY CR2016-C1 GP CR2016 1PK
EVEREADY PJ996-4R25 6V ZINC 4R25 PJ966 LANTERN BATTERY
DURACELL MN21 ALKALINE BATTERY M2-138 2 Pack
DURACELL DL2032 3V LITHIUM COIN CELL BATTERY PK 2
LR20 ALKALINE BATTERY PK 12
DURACELL BATTERY AAA-PRO PK10
ENERGIZER L91 P4 AA LITHIUM BTTERY PK4
DURACELL MN1604 9V PROCELL BATTERY PK10
DURACELL RECHARGEABLE BATTERIES C HR14 PACK OF 2
ENERGIZER CR2016 PK1 COIN CELL LITHIUM BATTERY PACK 1