Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Battery
DURACELL ALKALINE BATTERY ULTRAM3 MX2400 AAA CD4 PACK OF 4
DURACELL ALKALINE BATTERY ULTRAM3 MX2400 AAA CD4 PACK OF 4
Battery Duracell
References
duracell:
MN2400 U/PWR PK4
rubix:
310034
Technical specifications
Voltage
1,5
V
See all Specifications
Product details
Technical specifications
Product details : DURACELL ALKALINE BATTERY ULTRAM3 MX2400 AAA CD4 PACK OF 4
The most powerful alkaline battery in the world. New alkaline battery technology. More energy. More efficiency. More power. With powercheck on battery.
Technical specifications
Attributes
Voltage
1,5
V
Pack quantity
Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.31
excl. VAT
/
Each
£
7.57
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 884419 ALKALINE BATTERIES AA-LR6 PACK X4
PANASONIC BATTERY BR2325
DURACELL PC1500-B10 PROCELL AA ALKALINE BATTERY PC1500 PACK OF 10 ID
KARCHER 6.654-491.0 KARCHER BATTERY LI-LONEN 25,9V/22AH
DURACELL PC1400-B10 PROCELL C ALKALINE BATTERY PC1400 PACK OF 10
LR20 ALKALINE BATTERY PK 12
GP ALKALINE BT00097 LR1 BATTERIES PK 2
EVEREADY PJ996-4R25 6V ZINC 4R25 PJ966 LANTERN BATTERY
ENERGIZER AA INDUSTRIAL ALKALINE BATTERY LR6, 1.5V PK10
ENERGIZER 623866 1472199 IND ALKALINE BATT 9V PK12
ENERGIZER POWERPLUS D PK2 RECHARGEABLE BATTERY D PACK OF 2
GP-BATTERY CR2016-C1 GP CR2016 1PK
GP-BATTERY CR2025-C1 GP CR2025 X 1 LITHIUM COIN
SIEMENS BACK UP 6ES7971-0BA00
ALLEN BRADLEY CPU BATTERY FOR RAM BACKUP 1 769-BA