Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
MCG ME4L 4W METAL EMPTY ENC 225X115X62 C/W DIN RA (H)225 MM X (W)115 M
MCG ME4L 4W METAL EMPTY ENC 225X115X62 C/W DIN RA (H)225 MM X (W)115 M
Electrical components and accessories MCG Industrial
References
mcg industrial:
ME4L
rubix:
234A6143
Product details
Technical specifications
Product details : MCG ME4L 4W METAL EMPTY ENC 225X115X62 C/W DIN RA (H)225 MM X (W)115 M
4W Metal Empty Enc 225X115X62 C/W Din Ra (H)225 mm x (W)115 mm x (D)84 mm
Technical specifications
Attributes
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.32
excl. VAT
/
Each
£
41.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER JOYSTICK XD4PA22
MCG MC340 4P N/O 40A 230V 3 MODULE MODULAR CONTACT (H)88 MM X (W)54 MM
SCOLMORE INTERNATIONAL LIMITED CL022 20A DP SWITCH WITH OPTIONAL FLEX
CENTAUR PVC CMT 3SA 16MMX38MM MINI TRUNKING (L)3 M X (W)38 MM X (D)16
CENTAUR CHS20 20MM HEAVY GAUGE CONDUIT BENDING SPRING GREEN
CENTAUR PVC MEC 4W 38MMX25MM END CAP
CENTAUR PVC ST 1 12MM DOUBLE SIDED TAPE 50M (L)50 M X (W)12 MM
CENTAUR PVC CIAT 44W 100MMX100MM INTERNAL ANGLE WHITE
CENTAUR PVC CMT 4SA 38MMX25MM MINI TRUNKING (L)3 M X (W)38 MM X (D)25
SMC IZT43-D26HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
SMC IZF10LP FAN TYPE IONIZER
CENTAUR PVC CFAT 44W 100MMX100MM FLAT ANGLE WHITE
CENTAUR PVC SBR/4W 2 GANG 32MM SURFACE BOX (D)32 MM
CENTAUR PVC BROWN 3/4 3MM SLEEVING (L)100 M X (DIA)3 MM 100M
CENTAUR PVC OUTLET BOX 20-CRB-13B