MARLANVIL 940.02 102 X 156 X 100 PLASTIC ENCLOSURE (H)156 MM X (W)102
Accessory for cable Marlanvil
See technical informationReferences
Marlanvil:940.02
Rubix:234A8249


Technical specifications
| Type | marlanvil 940.02 102 x 156 x 100 plastic enclosure (h)156 mm x (w)102 |
|---|
Product details : MARLANVIL 940.02 102 X 156 X 100 PLASTIC ENCLOSURE (H)156 MM X (W)102
102 X 156 X 100 Plastic Enclosure (H)156 mm x (W)102 mm x (D)100 mm
Technical specifications
Attributes
| Type | marlanvil 940.02 102 x 156 x 100 plastic enclosure (h)156 mm x (w)102 |
|---|---|
| Material | abs/pc |
Show UNSPSC/ECL@SS
£ 31.92 excl. VAT
/ Each
£ 38.30 incl. VAT
- Delivery usually within ( 3 ) days