NIGLON ETTB8 EARTH BAR (L)88 MM X (W)19 MM X (D)14 MM
Earthing Terminal
See technical informationSee documentsReferences
Niglon:ETTB8
Rubix:234A5641

Documents
Product details : NIGLON ETTB8 EARTH BAR (L)88 MM X (W)19 MM X (D)14 MM
Earth Bar (L)88 mm x (W)19 mm x (D)14 mm
Technical specifications
Attributes
| Type | earthing terminal |
|---|---|
| Material | brass |
Show UNSPSC/ECL@SS
£ 6.94 excl. VAT
/ Each
£ 8.33 incl. VAT
- Delivery usually within ( 3 ) days
