TAMLEX MMF/300 300MM RF TRAY 25MM DEEP PRE GALVANISED (L)3 M X (W)300
Cable Tray
See technical informationSee documentsReferences
Tamlex:MMF/300
Rubix:234A6832

Documents
Product details : TAMLEX MMF/300 300MM RF TRAY 25MM DEEP PRE GALVANISED (L)3 M X (W)300
300MM Rf Tray 25MM Deep Pre Galvanised (L)3 m x (W)300 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 54.58 excl. VAT
/ Each
£ 65.50 incl. VAT
- Delivery usually within ( 3 ) days
