Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
CABLOFIL MRFL225PG 3M CABLE TRAY 225MM WIDE (L)3 M X (W)225 MM X (D)25
CABLOFIL MRFL225PG 3M CABLE TRAY 225MM WIDE (L)3 M X (W)225 MM X (D)25
Swifts
References
cablofil®:
MRFL225PG
rubix:
234A6981
Technical specifications
Type
Cable Tray
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CABLOFIL MRFL225PG 3M CABLE TRAY 225MM WIDE (L)3 M X (W)225 MM X (D)25
3M Cable Tray 225MM Wide (L)3 m x (W)225 mm x (D)25 mm
Technical specifications
Attributes
Type
Cable Tray
Model
MRFL
Material
Pre Galvanised Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.11
excl. VAT
/
Each
£
52.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER ELECTRIC 2214001A TCA6X10 FLAT CLIPS GREY PACK OF 100
ROBSON PRODUCTS SLGY6R GREEN/YELLOW SLEEVING 6MM ON A REEL (L)50 M X (
NIGLON SDG1 SET 20MM & 25MM STOCKS DIES & GUIDES
BRITCLIP EP52020907 CR47 BAG 25 4-7MM SNAP CLIPS PACK OF 25
MARLANVIL 014.A.PL 376 X 300 X 120 PLASTIC ENCLOSURE (L)300 MM X (W)37
MENNEKES 910393 2 GANG SOCKET IP67 16A 3P 110V
LEGRAND 730091 CARRIER PLATE 1G 1 MODULE (H)86 MM X (W)86 MM PK10
TAMLEX EBL EARTH BONDING LINKS (50 PER PACK)
CABLOFIL MRFL300PG 3M CABLE TRAY 300MM WIDE (L)3 M X (W)300 MM X (D)25
SILVERTRON TEST LEAD SET 129246 PACK OF 2
CABLOFIL MRFAB300PG 300MM ADJUSTABLE BEND (W)300 MM X (D)25 MM
TAMLEX PMF75-UR 75X25MM DEEP UNIVERSAL RISER WITH COUPLE (W)75 MM X (D
CABLOFIL LT2310 50X50 PG 3M LIGHT TRUNK (L)3 M X (H)50 MM X (W)50 MM X
DETA ELECTRICAL DB2546 35MM 2+1 GANG DRY LINING BOX (H)86 MM X (D)35 M
DETA ELECTRICAL DB2545 35MM DUAL DRY LINING BOX (H)86 MM X (W)146 MM X