Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
MARLANVIL 006.PL 100 X 100 X 70 PLASTIC ENCLOSURE (L)100 MM X (W)100 M
MARLANVIL 006.PL 100 X 100 X 70 PLASTIC ENCLOSURE (L)100 MM X (W)100 M
Accessory for cable Marlanvil
References
marlanvil:
006.PL
rubix:
234A8242
Product details
Technical specifications
Product details : MARLANVIL 006.PL 100 X 100 X 70 PLASTIC ENCLOSURE (L)100 MM X (W)100 M
100 X 100 X 70 Plastic Enclosure (L)100 mm x (W)100 mm x (D)70 mm
Technical specifications
Attributes
Material
ABS
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
7.09
excl. VAT
/
Each
Ā£
8.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER ELECTRIC 70CBRC7 7MM NAIL CLIPS 100 PACK BLACK OF
ENGEX ACCESSORIES 630606 CT16M12 CRIMP-PAK COPPER TUBE TERMINAL (L)42
ENGEX ACCESSORIES 613003 IR6M6 6X6MM INS. TERM RING YELLOW PACK OF 100
TAMLEX TRE44 100X100 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)100
F4P (FIRST FOR PERFORMANCE) TEC15 TEC EARTH CLAMPS (L)136 MM X (D)13 M
SWA (SPECIALISED WIRING ACCESSORIES) FFC3 40MM X 16MM FIREFLY INTERNAL
EMITEX EM03.002 1M CAT5E UTP BOOTED PATCH LEAD GREY (L)1 M
ENGEX ACCESSORIES GX01003 FLAT CLIP TWIN & EARTH 2.5MM GREY PACK OF 10
TAMLEX BT/CB300 300MM FASTCONNECT C SUPPORT BRACKET (H)215 MM X (W)370
ENGEX ACCESSORIES GX01009 DOUBLE FLAT CLIP TWIN & EARTH 2.5M PACK OF 1
F4P (FIRST FOR PERFORMANCE) F4PHSP4824 HEATSHRINK PACK 4.8 - 2.4MM (L)
MARSHALL-TUFFLEX MT2/7232 FAST FIX WALL BRACKET 200MM
TAMLEX C2GS/BE TWIN SWITCHED SOCKET SERVICE PLATE (L)194 MM X (W)85 MM
LEGRAND 730099 1G 2M EURO MODULE FRONT PLATE (H)86 MM X (W)86 MM PK10
MENNEKES 14510 POWER TOP CONNECTOR IP54 16A 5P 400V 6H