Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 70CBRC7 7MM NAIL CLIPS 100 PACK BLACK OF
SCHNEIDER ELECTRIC 70CBRC7 7MM NAIL CLIPS 100 PACK BLACK OF
Tower Nail Clip
References
schneider electric:
70CBRC7
rubix:
234A5773
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 70CBRC7 7MM NAIL CLIPS 100 PACK BLACK OF
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
70C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.56
excl. VAT
/
Each
£
5.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCOLMORE INTERNATIONAL LIMITED PRW310 1 GANG NEW MEDIA UNFURNISHED PLA
ENGEX ACCESSORIES GX-EC58 5/8 EXTERNAL COUPLER
CABLOFIL LT2310 50X50 PG 3M LIGHT TRUNK (L)3 M X (H)50 MM X (W)50 MM X
MARSHALL-TUFFLEX MDLB29WH RECTANGULAR BOX 1G 9-26MM DEEP WHITE (D)46 M
TAMLEX TB202 4 HOLE 40X40MM EXTERNAL COUPLERS (H)21 MM X (W)41 MM
LGA SELECTRIC LINK1 100A LINK BOX 1 POLE
ENGEX 630905 CT50M10 CRIMP-PAK COPPER TUBE TERMINAL
MARLANVIL 009.PL PLASTIC ENCLOSURE 190 X 145 X 72 (L)145 MM X (W)190 M
ENGEX ACCESSORIES 612018 INS. TERM P BACK BLUE 2.5MM IPB2. PACK OF 100
MARSHALL-TUFFLEX MT2/7231 FAST FIX WALL BRACKET 150MM
SCHNEIDER ELECTRIC 2203000A TCA7-10 ROUND CLIPS WHITE PACK OF 100
DETA ELECTRICAL DB166 DUAL 35MM METAL BOX FLUSH (D)35 MM
EMITEX EM03.003 2M CAT5E UTP BOOTED PATCH LEAD GREY (L)2 M
WISKA 10100614 GLP20+ESKV20PLUS 20MM RED CABLE GLAND
SCOLMORE INTERNATIONAL LIMITED CMA311 1 GANG NEW MEDIA UNFURNISHED PLA