TAMLEX C2GS/BE TWIN SWITCHED SOCKET SERVICE PLATE (L)194 MM X (W)85 MM
Service Plates
See technical informationSee documentsReferences
Tamlex:C2GS/BE
Rubix:234A6820

Documents
Product details : TAMLEX C2GS/BE TWIN SWITCHED SOCKET SERVICE PLATE (L)194 MM X (W)85 MM
Twin Switched Socket Service Plate (L)194 mm x (W)85 mm x (D)10 mm
Technical specifications
Attributes
| Type | switched socket plate |
|---|---|
| Model | c2gs |
| Material | steel |
Show UNSPSC/ECL@SS
£ 15.13 excl. VAT
/ Each
£ 18.16 incl. VAT
- Delivery usually within ( 3 ) days
