TAMLEX TRE44 100X100 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)100
Steel Turnbuckle Trunking
See technical informationSee documentsReferences
Tamlex:TRE44
Rubix:234A6870

Documents
Product details : TAMLEX TRE44 100X100 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)100
100X100 Turnbuckle Galv Trunking 3M Long (L)3 m x (H)100 mm x (W)100 mm
Technical specifications
Attributes
| Type | turnbuckle trunking |
|---|---|
| Model | tre |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 56.79 excl. VAT
/ Each
£ 68.15 incl. VAT
- Delivery usually within ( 3 ) days
