SWA (SPECIALISED WIRING ACCESSORIES) FFC3 40MM X 16MM FIREFLY INTERNAL
Firefly Fire Safety Clips
See technical informationSee documentsReferences
SWA:FFC3
Rubix:234A5884

Documents
Product details : SWA (SPECIALISED WIRING ACCESSORIES) FFC3 40MM X 16MM FIREFLY INTERNAL
40mm x 16mm Firefly Internal Clip
Technical specifications
Attributes
| Type | internal trunking clip |
|---|---|
| Model | ffc |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1.06 excl. VAT
/ Each
£ 1.27 incl. VAT
- Delivery usually within ( 3 ) days
