WIELAND TS35S TOP HAT 2MTR RAIL - SLOTTED (L)2 M X (W)35 MM X (D)7.5 M
Electrical components and accessories Wieland
See technical informationSee documentsReferences
Wieland:TS35S
Rubix:234A8213


Technical specifications
| Type | wieland ts35s top hat 2mtr rail - slotted (l)2 m x (w)35 mm x (d)7.5 m |
|---|
Documents
Product details : WIELAND TS35S TOP HAT 2MTR RAIL - SLOTTED (L)2 M X (W)35 MM X (D)7.5 M
Top Hat 2MTr Rail - Slotted (L)2 m x (W)35 mm x (D)7.5 mm
Technical specifications
Attributes
| Type | wieland ts35s top hat 2mtr rail - slotted (l)2 m x (w)35 mm x (d)7.5 m |
|---|---|
| Material | steel |
Show UNSPSC/ECL@SS
£ 13.05 excl. VAT
/ Each
£ 15.66 incl. VAT
- In stock: Next day delivery