Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SCHURTER 0.05A RADIAL FUSE 0034.6602
SCHURTER 0.05A RADIAL FUSE 0034.6602
Fuse Schurter
References
schurter:
0034.6602
rubix:
131A7681
Product details
Technical specifications
Product details : SCHURTER 0.05A RADIAL FUSE 0034.6602
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.80
excl. VAT
/
Each
£
2.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PROTEUS 40MBRSPKA 40A 2P 1MOD 30MA RCBO - TYPE A - COMPAC (H)84 MM X (
NIGLON S504/2 2A TIME DELAY FUSE (L)20 MM X (DIA)5 MM PACK OF 10
LAWSON 50AMP FUSE TIS50
MOELLER 278553 MCB 4A C-TYPE SP 10KA (DC)
PROTEUS AKBXM6UA METALCLAD 80A 30MA TYPE A RCD & 6 WAYS (H)256 MM X (W
PROTEUS 663B 63A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
BG ELECTRICAL CUMB10 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M
PROTEUS ABX2S1 2 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)
PROTEUS 620B 20A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME21
SCHNEIDER ELECTRIC EZ9L33620 SURGE ARREST T2 1P-N 20KA (H)90 MM X (W)3
PROTEUS XL10BRK 10A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
PROTEUS SF100 100A SP&N SWITCH C/W 100 AMP HRC FUSE (H)307 MM X (W)192
LAWSON FUSES TIS40 40A HRC FUSE (L)89 MM X (DIA)22 MM
BG ELECTRICAL CUMB32 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M