PROTEUS SF100 100A SP&N SWITCH C/W 100 AMP HRC FUSE (H)307 MM X (W)192
Single Phase Switch Fuses
See technical informationSee documentsReferences
Proteus Switchgear:SF100
Rubix:234A8404
Documents
Product details : PROTEUS SF100 100A SP&N SWITCH C/W 100 AMP HRC FUSE (H)307 MM X (W)192
100A SP&N Switch c/w 100 Amp HRC Fuse (H)307 mm x (W)192 mm x (D)93 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 100 A |
Show UNSPSC/ECL@SS
£ 111.84 excl. VAT
/ Each
£ 134.21 incl. VAT
- Delivery usually within ( 3 ) days

