SCHNEIDER ELECTRIC EZ9L33620 SURGE ARREST T2 1P-N 20KA (H)90 MM X (W)3
Easy 9
See technical informationSee documentsReferences
Schneider Electric:EZ9L33620
Rubix:234A5819
Documents
Product details : SCHNEIDER ELECTRIC EZ9L33620 SURGE ARREST T2 1P-N 20KA (H)90 MM X (W)3
Surge Arrest T2 1P-N 20KA (H)90 mm x (W)36 mm x (D)66.2 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|
Show UNSPSC/ECL@SS
£ 54.37 excl. VAT
/ Each
£ 65.24 incl. VAT
- Delivery usually within ( 3 ) days
