NIGLON S504/2 2A TIME DELAY FUSE (L)20 MM X (DIA)5 MM PACK OF 10
Time Delay Fuse
See technical informationSee documentsReferences
Niglon:S504/2
Rubix:234A5707
Documents
Product details : NIGLON S504/2 2A TIME DELAY FUSE (L)20 MM X (DIA)5 MM PACK OF 10
2A Time Delay Fuse (L)20 mm x (Dia)5 mm
Technical specifications
Attributes
| Amperage | 2 A |
|---|
Show UNSPSC/ECL@SS
£ 12.56 excl. VAT
/ Each
£ 15.07 incl. VAT
- In stock: Next day delivery

