PROTEUS AKBXM6UA METALCLAD 80A 30MA TYPE A RCD & 6 WAYS (H)256 MM X (W
Proteus Metalclad
See technical informationSee documentsReferences
Proteus Switchgear:AKBXM6UA
Rubix:234A8352
Documents
Product details : PROTEUS AKBXM6UA METALCLAD 80A 30MA TYPE A RCD & 6 WAYS (H)256 MM X (W
Metalclad 80A 30mA Type A RCD & 6 Ways (H)256 mm x (W)273 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 80 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

