PROTEUS ABX2S1 2 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)
Proteus ABX
See technical informationSee documentsReferences
Proteus Switchgear:ABX2S1
Rubix:234A8418
Documents
Product details : PROTEUS ABX2S1 2 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)
2 Way Tp Mcb/Rcbo Dist Board C/W 100AMp (H)269 mm x (W)326 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 100 A |
Show UNSPSC/ECL@SS
£ 206.01 excl. VAT
/ Each
£ 247.21 incl. VAT
- Delivery usually within ( 3 ) days

