• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
FESTO 8095158 H-RAIL MOUNTING

FESTO 8095158 H-RAIL MOUNTING

Electrical components and accessories Festo

See technical information
References
Festo:CAFM-X4-H
Rubix:390A5181
Manufacturer :8095158
EAN:4052568556525
brand logo
brand logo
Technical specifications
Typefesto 8095158 h-rail mounting

Product details : FESTO 8095158 H-RAIL MOUNTING


Technical specifications


Attributes
Typefesto 8095158 h-rail mounting
Show UNSPSC/ECL@SS
£ 18.78 excl. VAT
/ Each
£ 22.54 incl. VAT
  • Delivery usually within ( 6 ) days

Check our products from related categories

WIELAND AP6 END PLATE FOR WK6U TERMINALS PACK OF 10MCG CX165P415SIS CONNEXS 16A 3P+N+E 415V INTERLOCK SWITCH (H)120 MM XCENTAUR PVC ACD 4 PRESIDENT DADO TRUNKING (L)3 M X (H)135 MM X (D)50 MCENTAUR PVC 25 CRB 4B 25MM ANGLE 2 WAY BOX BLACK (DIA)25 MMCENTAUR PVC CIT 20W 20MM INSPECTION TEE WHITE (DIA)20 MMMCG CX324P415SIS CONNEXS 32A 3P+E 415V INTERLOCK SWITCH S (H)120 MM XSMC IZT43-D16HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLERMCG CXN324P415C CONNEXS 32A 3P+E 415V COUPLER (L)167 MM X (DIA)66.5 MMSMC IZF10R-P IZF10 IONIZER FAN TYPEMOELLER LEGEND PLATE MOUNT M22S-ST-XSMC IZT42-64D38HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERNIGLON LTD LRS6G 2IN LOCKRINGS ZINC PACK OF 50SMC IZT43-L36HP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CLR 20W 20MM LOCKRING SCREWED WHITE (DIA)20 MMLEGRAND 36494 CABSTOP GLAND PLATE 300X200
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap