Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
MOELLER M22-KC01 CONTACT BLOCK 1NC REAR MOUNTING
MOELLER M22-KC01 CONTACT BLOCK 1NC REAR MOUNTING
Contactor Moeller (Eaton)
References
moeller (eaton):
216382
rubix:
80130779
Product details
Technical specifications
Product details : MOELLER M22-KC01 CONTACT BLOCK 1NC REAR MOUNTING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.00
excl. VAT
/
Each
£
8.40
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
CROMPTON CONTROLS PB035C2NOBP SEL SW 3POS LATCHING 2X60 DEG C/W 2N/O C
SIEMENS 3RT2023-1BB44 CONTACTOR
SCHNEIDER CONTACT LC1D32U7
CROMPTON CONTROLS PB107CBP RED ONE PIECE LED INDICATOR (L)51 MM X (DIA
SIEMENS RELAY3NO+1NCDC24V 3RH2131-1BB40
SCHNEIDER CONTACTOR LC1K0910U7
CLIP ON AUXILIARY CONTACT + SCREW CLAMP TERMINAL 2NO/2NC 10A 600
SIEMENS 5.5KW/400VDC24V 3RT2024-1BB40
CROMPTON CONTROLS CR16/18 OVERLOAD 13 - 18A (H)57 MM X (W)44 MM X (D)8
RCD CUDIS-SU13P
CROMPTON CONTROLS CC20A1MC2NOBP 20A 1 MODULAR CONTACTOR 18MM 2 POLE 2N
EATON M22-K10 AUXILIARY CONTACTS 1N.O.M22K10216376 X
CROMPTON CONTROLS CC1210 400V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D
MOELLER 277146 DILM25-10(RDC24) OVERLOAD RELAY 2.4 - 4A
CUDIS SURGE PROTECTION CU/M04U 4 MODULE METAL ENCLOSURE (H)236 MM X (W