Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
SIEMENS RELAY3NO+1NCDC24V 3RH2131-1BB40
SIEMENS RELAY3NO+1NCDC24V 3RH2131-1BB40
Contactor Siemens
References
siemens:
3RH2131-1BB40
rubix:
161A8261
ean:
4011209848450
Product details
Technical specifications
Product details : SIEMENS RELAY3NO+1NCDC24V 3RH2131-1BB40
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
31.41
excl. VAT
/
Each
Ā£
37.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUDIS SURGE PROTECTION SPD-1PNEC2 1 POLE NEUTRAL+EARTH CLASS 2 P
SCHNEIDER CONTACTOR NO COIL LC1F150
CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 M
CUDIS SURGE PROTECTION CU/M04U 4 MODULE METAL ENCLOSURE (H)236 MM X (W
CROMPTON CONTROLS CR09/2.5 OVERLOAD 1.6 - 2.5A (H)57 MM X (W)44 MM X (
CUDIS SURGE PROTECTION MODC4/40 4 POLE 40A MODULAR CONTACTOR
SIEMENS 3SU1400-2AA10-1BA0 SIRIUS ACT CONTACT BLOCK 1
LEGRAND 412429 CX3 COS FOR LR AND CT 1M 25A
SCHNEIDER CONTACTOR LP1K0901BD
CUDIS SURGE PROTECTION SPR13A/030 PLASTIC TWIN RCD SOCKET (H)91 MM X (
SCHNEIDER 3P CONT 50A 230VAC LC1D50AP7
RCD CUDIS-SU13P
CROMPTON CONTROLS 3DL2EZS DOL NO OVERLOAD 18A MAX 415V (H)174 MM X (W)
SIEMENS 5.5KW/400VDC24V 3RT2024-1BB40
SCHNEIDER ATS01 3A 110-480V ATS01N103FT