References
Schneider Electric:LC1K0910U7
Rubix:153A6146
EAN:3389110490343

Documents
Product details : SCHNEIDER CONTACTOR LC1K0910U7
Contactor-3NO 9A AC3 Poles (H)58 mm x (W)45 mm x (D)57 mm
Technical specifications
Attributes
| Operational tension | 690 V |
|---|---|
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 33.55 excl. VAT
/ Each
£ 40.26 incl. VAT
- In stock: Next day delivery