CLIP ON AUXILIARY CONTACT + SCREW CLAMP TERMINAL 2NO/2NC 10A 600
TeSys K - Auxiliary Contact Block
See technical informationReferences
Schneider Electric:LA1KN22
Rubix:80130805
EAN:3389110500110

Product details : CLIP ON AUXILIARY CONTACT + SCREW CLAMP TERMINAL 2NO/2NC 10A 600
2 NO + 2 NC - screw-clamps terminals
Technical specifications
Attributes
| Operational tension | 690 V |
|---|---|
| Max. switching current | 10 A |
| Mounting typ | instantaneous auxiliary contact block, front-mounted (clip-on), screw terminals (screw-tight) |
| Min. temperature | -25 °C |
| Max. temperature | 50 °C |
| Number of poles | 4 |
| Isolation voltage | 750 V |
| Max. switching voltage | 690 V |
Show UNSPSC/ECL@SS
£ 16.14 excl. VAT
/ Each
£ 19.37 incl. VAT
- Delivery usually within ( 2 ) days