Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CROMPTON CONTROLS CR16/18 OVERLOAD 13 - 18A (H)57 MM X (W)44 MM X (D)8
CROMPTON CONTROLS CR16/18 OVERLOAD 13 - 18A (H)57 MM X (W)44 MM X (D)8
CC Range
References
crompton controls:
CR16/18
rubix:
234A7056
Technical specifications
Max. switching current
18
A
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CROMPTON CONTROLS CR16/18 OVERLOAD 13 - 18A (H)57 MM X (W)44 MM X (D)8
Overload 13 - 18A (H)57 mm x (W)44 mm x (D)86 mm
Technical specifications
Attributes
Max. switching current
18
A
Mounting typ
cmb mount
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.72
excl. VAT
/
Each
£
90.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOELLER 277950 DILM150-XHI22 N/O & 2 N/C AUX. CONTACT
CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 M
SCHNEIDER ATS01 3A 110-480V ATS01N103FT
SIEMENS RELAY3NO+1NCDC24V 3RH2131-1BB40
CUDIS SURGE PROTECTION ECU02U IP40 2 WAY BOX NON LIDDED (H)130 MM X (W
SCHNEIDER CONTACTOR LC1D09B7
CROMPTONCO CR12/13 THERMAL OVERLOAD MANUAL RESET
CUDIS SURGE PROTECTION MODC2/20 2 POLE 20A MODULAR CONTACTOR
SCHNEIDER CONTACTOR LP1K0901BD
MOELLER M22-KC10 CONTACT BLOCK 1N/O BASE MTG
CUDIS SURGE PROTECTION CU03 3 MODULE IP65 ENCLOSURE (H)182 MM X (W)100
CROMPTON CONTROLS CR09/8 OVERLOAD 5.5 - 8A (H)57 MM X (W)44 MM X (D)86
SCHNEIDER CONTACT LC1D18U7
SCHNEIDER CONTACTOR LC1K0910U7
SCHNEIDER ALTISTART ATS01N232QN