Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
SCHNEIDER CONTACT LC1D32U7
SCHNEIDER CONTACT LC1D32U7
TeSys D
References
schneider electric:
LC1D32U7
rubix:
153A5012
ean:
3389110351729
Technical specifications
Operational tension
690
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER CONTACT LC1D32U7
Cont 32A 1NO+1NC 240V 50/60 Hz (H)85 mm x (W)45 mm x (D)92 mm
Technical specifications
Attributes
Operational tension
690
V
Mounting typ
rail and plate
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.99
excl. VAT
/
Each
£
151.19
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
CUDIS SURGE PROTECTION MODC2/20 2 POLE 20A MODULAR CONTACTOR
SIEMENS 3RT2023-1BB44 CONTACTOR
SCHNEIDER LRD16 OVERLOAD RELAY 9-13A
CROMPTON CONTROLS CC1210 400V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D
CROMPTON CONTROLS PB031CNOBP KEY/SW 2POS LATCHING 1X90 DEG C/W 1 N/O (
CLIP ON AUXILIARY CONTACT + SCREW CLAMP TERMINAL 2NO/2NC 10A 600
CROMPTON CONTROLS PB040CBP N/C CONTACT
CROMPTON CONTROLS 3DL1CZS10 DOL NO OVERLOAD 12A MAX 240V (H)174 MM X (
CUDIS SURGE PROTECTION CU05 5 MODULE IP65 ENCLOSURE (H)135 MM X (W)182
SIEMENS 5.5KW/400V1NOAC110V 3RT2017-1AF01
SCHNEIDER CONTACTOR LC1D115P7
CROMPTON CONTROLS CC1210 230V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D
CROMPTON CONTROLS 3DL2EZS DOL NO OVERLOAD 18A MAX 415V (H)174 MM X (W)
SIEMENS 5.5KW/400VDC24V 3RT2024-1BB40
SIEMENS 3RT20161AB01 CONTACTOR