• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,462)
See Maintenance & Repairs
  • Electrics and lighting(3,021)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Miniature relay
SCHNEIDER MINIATURE RELAY RXM4AB1B7

SCHNEIDER MINIATURE RELAY RXM4AB1B7

Miniature relay Schneider Electric

See technical information
References
Schneider Electric:RXM4AB1B7
Rubix:154A1664
EAN:3389119403702
brand logo
brand logo

Product details : SCHNEIDER MINIATURE RELAY RXM4AB1B7


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

OMRON RELAY OMR-G2R-1-SND-24VDCFINDER 4052-8230 DPDT MINIATURE RELAY 230VAC (8A) (H)29 MM X (W)12.4 MFINDER 4052-7012 DPDT MINIATURE RELAY 12VDC (8A) (H)29 MM X (W)12.4 MMFINDER 4061-7024 SPDT MINIATURE RELAY 24VDC (16A) (H)29 MM X (W)12.4 MSIEMENS S7 PC ADAPTER 6GK1571-0BA00-0AA0FINDER 4061-7012 SPDT MINIATURE RELAY 12VDC (16A) (H)29 MM X (W)12.4 MSCHNEIDER XD4PA24 JOYSTICK CONTROLLERPHOENIXCON 2961121 PLUG-IN MINIATURE POWER RELAYFINDER 4052-7024 DPDT MINIATURE RELAY 24VDC (8A (H)29 MM X (W)12.4 MMOMRON MKS3PIND5DC24 11 PIN 3PDT 10A RELAY 24VDCMOELLER 31884 ETR4-51-A STAR-DELTA TIMING RELAY 24V-24SCHNEIDER O/LOAD RELAY5.5-8.0A LR2K0314HAGER ADA190U RCBO 1M 1P 10KA C-40A 30MA AOMRON MY4IN-GS-R AC24 RELAY,6 A, LOCKABLE PUSH TEST BUTTON, 24 VACSCHNEIDER RUMC31BD PLUG IN RELAY 10A 3CO 24VDC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap