Filter Options
CATEGORIES
  • miniature relay (11)
  • Brand
  • finder
    (5)
  • omron
    (2)
  • phoenix contact
    (1)
  • schneider electric
    (2)
  • siemens
    (1)
  • 11 Product(s) with 11 variant(s):

    Relevance
    brand logobrand logo
    • finder:4052-7024
    • rubix:234A8509
    brand logo
    • Operational tension:250/400 V
    • Max. switching voltage:400 V
    • Max. switching capacity:2000 VA
    £ 11.32 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • finder:4052-7012
    • rubix:234A8511
    brand logo
    • Operational tension:250/400 V
    • Max. switching voltage:400 V
    • Max. switching capacity:2000 VA
    £ 5.33 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • finder:4061-7024
    • rubix:234A8507
    brand logo
    • Operational tension:250/400 V
    • Max. switching voltage:400 V
    • Max. switching capacity:4000 VA
    £ 4.54 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • finder:4061-7012
    • rubix:234A8510
    brand logo
    • Operational tension:250/400 V
    • Max. switching voltage:400 V
    • Max. switching capacity:4000 VA
    £ 4.54 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • finder:4052-8230
    • rubix:234A8508
    brand logo
    • Operational tension:250/400 V
    • Max. switching voltage:400 V
    • Max. switching capacity:2000 VA
    £ 9.92 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • phoenix contact:REL-MR-24DC/21AU
    • rubix:125A9221
    • ean:4017918130879
    • In stock: Next day delivery
    brand logo
    • schneider electric:RSL1AB4BD
    • rubix:226A4549
    • ean:3606480077975
    brand logo
    • Operational tension:24 (dc) V
    £ 9.57 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • siemens:6GK1571-0BA00-0AA0
    • rubix:161A8963
    • ean:4019169280860
    brand logo
    • Operational tension:5 dc V
    £ 475.24 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • schneider electric:RXM4AB1B7
    • rubix:154A1664
    • ean:3389119403702
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • omron:G2R-1-SND-24VDC
    • rubix:169A3694
    brand logo
    • Max. switching current:10 A
    • Max. switching current:10 A
    £ 12.50 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • omron:MKS3PIND5DC24
    • rubix:260A7477
    brand logo
    • Operational tension:24 V
    £ 15.20 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days