OMRON RELAY OMR-G2R-1-SND-24VDC


Plug-in terminal coil surge killer

References
omron:G2R-1-SND-24VDC
rubix:169A3694
brand logo
brand logo
Technical specifications
Max. switching current10 A
See all Specifications

Product details : OMRON RELAY OMR-G2R-1-SND-24VDC


Lockable test button models available. Built-in mechanical operation indicator. Provided with nameplate. Reduces wiring work by 60% when combined with the P2RF-@-PU Push-In plus Socket

Strengths

Single, Plug-in terminal, Coil surge killer: Diode, 30 VDC 10 A (Resistive load), 250 VAC 10 A (Resistive load), Output SPDT (10 A 30 V)

Applications

Miniature, industrial

Technical specifications


Attributes
Max. switching current10 A
Mounting typSocket
Min. temperature-40 °C
Max. temperature70 °C
Number of poles1
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
  • Usually arrives within 14 working days