Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Relays - Accessory
MOELLER 31884 ETR4-51-A STAR-DELTA TIMING RELAY 24V-24
MOELLER 31884 ETR4-51-A STAR-DELTA TIMING RELAY 24V-24
Relays - Accessory Moeller (Eaton)
References
moeller (eaton):
031884
rubix:
254A2694
Product details
Technical specifications
Product details : MOELLER 31884 ETR4-51-A STAR-DELTA TIMING RELAY 24V-24
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.74
excl. VAT
/
Each
£
159.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER MOD DIODE 6..250 V RXM040W
SIEMENS TIME RELAY 3RP1525-1AQ30
SCHNEIDER RELAY SOCKET USE WITH RUZ SERIES SOCKETS
OMRON SOCKET P2RF-05E
OMRON CON SOCKET P2RF08E
SIEMENS 3RP25251BW30 TIMING RELAY
MOELLER 31882 ETR4-11-A ELECTRONIC TIMING RELAY 22.5MM
HONGFA 10-3Z-C3 11PIN BASE FOR JQX RELAY (H)61.8 MM X (W)38.1 MM X (D)
SCHNEIDER RXM2AB2P7 RELAY, 230V AC COIL, 12A
LEGRAND 412430 CX3 COS FOR CT 2M 25A
HAGER NCN132A MCB 10KA SP 32A C CURVE (W)17.5 MM
PILZ 774314 PNOZ/X3/110V 24V SAFETY RELAY 3PST-NO 24 VDC 8 A PNOZ X3
HAGER ADA190U RCBO 1M 1P 10KA C-40A 30MA A
WYLEX NHXS1B10 10A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77
ZODION SS14 MINATURE PHOTOCELL (L)54 MM X (H)39 MM X (W)36 MM