Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Miniature relay
SCHNEIDER XD4PA24 JOYSTICK CONTROLLER
SCHNEIDER XD4PA24 JOYSTICK CONTROLLER
Harmony Slim Interface Plug-In Relay
References
schneider electric:
RSL1AB4BD
rubix:
226A4549
ean:
3606480077975
Technical specifications
Operational tension
24 (dc)
V
See all Specifications
Product details
Technical specifications
Product details : SCHNEIDER XD4PA24 JOYSTICK CONTROLLER
6 A, 1 CO, standard, 24 V DC
Technical specifications
Attributes
Operational tension
24 (dc)
V
Min. temperature
-40
°C
Max. temperature
55
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.33
excl. VAT
/
Each
£
11.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMRON 5 PIN RELAY G2R-1-SN-24VAC
FINDER 4061-7012 SPDT MINIATURE RELAY 12VDC (16A) (H)29 MM X (W)12.4 M
FINDER 4061-7024 SPDT MINIATURE RELAY 24VDC (16A) (H)29 MM X (W)12.4 M
SIEMENS S7 PC ADAPTER 6GK1571-0BA00-0AA0
FINDER 4052-7012 DPDT MINIATURE RELAY 12VDC (8A) (H)29 MM X (W)12.4 MM
FINDER 4052-7024 DPDT MINIATURE RELAY 24VDC (8A (H)29 MM X (W)12.4 MM
FINDER 4052-8230 DPDT MINIATURE RELAY 230VAC (8A) (H)29 MM X (W)12.4 M
OMRON MKS3PIND5DC24 11 PIN 3PDT 10A RELAY 24VDC
OMRON RELAY OMR-G2R-1-SND-24VDC
HAGER NCN120A 20A MCB
SCHNEIDER ELECTRIC LRD1508 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM
SCHNEIDER RXM2AB2P7 RELAY, 230V AC COIL, 12A
WYLEX NHXLB16 16A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM
HAGER ADA316G RCBO 1P 6KA B-16A
WYLEX NHXLB40 40A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM