• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
GUARDMASTR SENSAGUARD BARRE SWI 440N-Z21S17A

GUARDMASTR SENSAGUARD BARRE SWI 440N-Z21S17A

Safety switch Guardmaster

See technical informationSee documents
References
Guardmaster:440N-Z21S17A
Rubix:132A2283
brand logo
brand logo
brand logo
brand logo
Documents

Product details : GUARDMASTR SENSAGUARD BARRE SWI 440N-Z21S17A


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 172.51 excl. VAT
/ Each
£ 207.01 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GEWISS SWITCH ISOLATOR GW66009GUARDMASTR SAFETY SWITCH GU-440N-G02155SIEMENS 5SU13541KK16 BREAKER CIRCUIT 30MA 240V DIFF SWITCHDANLERS LTD CEFLPIR CEILING OCCUPANCY SWITCH FLUSH MOUNTINGGUARDMASTR SAFETY SWITCH GU-440H-P03035GUARDMASTR S1 SAFETY SWITCH 440N-S32022OMRON D4NL-4DFA-B SAFETY DOOR LOCK SWITCH 24VDC 2NC+2NC 10A M20GUARDMASTER 440N-Z21S17H SENSAGUARD,2NC 1NO,STDCODE,8PINDC QD,S/SSCHMERSAL SAFETY SWITCH AZ16ZVRKM20GUARDMASTR SIPHA SENSOR 440N-S32055GUARDMASTER 440H-S34021 SAFTEY SWITCHGUARDMASTR RS-251-2016 440K-T11118GUARDMASTR SAFETY SWITCH GU-440N-S32015LGA SELECTRIC SSRI-100A 100A ROTARY ISOLATOR SWITCH (H)240 MM X (W)160SCHMERSAL MAGNET BPS33
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap