GU440T-MSSLE100G 440T-MSSLE100G TRAPPED KEY INTERLOCK

Safety switch Guardmaster

See technical informationSee documents
References
Guardmaster:440T-MSSLE100G
Rubix:219A9980
brand logo
Documents

Product details : GU440T-MSSLE100G 440T-MSSLE100G TRAPPED KEY INTERLOCK


Type of accessory/spare part: Mechanical locking
Width: 48 mm
Height: 93 mm
Depth: 34 mm
Type of switch: Slamlock mechanical, single key, trapped to release actuator
Operating temperature: -40 °C
Torque settings, max: Terminal screws: 1.0 Nm
Key code 1 position 1: Code 1 position 1 - code 0
Key code 1 position 2: Code 1 position 2 - code G
Weight Single key: 0.76 kg (1.68 lb)
Mounting: SSL: 2 x M5 counterbored from top or 2 x M5 from underside with nuts
Key condition: Key trapped to release standard actuator
Material: 316L Stainless Steel
Features: 316L stainless steel construction, selection of actuator types available, direct drive ops, replaceable code barrel assembly, fitted with tAer resistant screws, weatherproof stainless steel dust cap as standard, multiple key options
Torque to key: 14
Relative humidity: 95 %
Shear force to key: 15.1
Holding force, max: 2000 N
Mechanical life operations: 200000

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 396.97 excl. VAT
/ Each
£ 476.36 incl. VAT
  • Usually arrives within 14 working days