• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
GUARDMASTER RIGHT HAND BOLT SAFE GU-440K-B04025

GUARDMASTER RIGHT HAND BOLT SAFE GU-440K-B04025

Safety switch Guardmaster

See technical information
References
Guardmaster:GU-440K-B04025
Rubix:153A3412
brand logo
brand logo
brand logo
brand logo

Product details : GUARDMASTER RIGHT HAND BOLT SAFE GU-440K-B04025


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 170.64 excl. VAT
/ Each
£ 204.77 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUARDMASTER 440N-G02058 MAGNETIC SAFETY SWITCH24 VDC 2NCGEBA SWITCHING DEVICES ROLLER16A 16A DIRECT WIRE ROLLER DOOR KEY SWITCGUARDMASTR PROSAFE PRIMARY KEY 440T-AKEYE100ASCHNEIDER XPEB111 PLASTIC FOOT SWITCHGUARDMASTR SAFETY SWITCH GU-440N-S32015GUARDMASTR SIPHA SENSOR 440N-S32013GUARDMASTR SAFETY SWITCH GU-440K-T11147SCHMERSAL MZM100-B1.1 ELECTRO-MAGNETIC LOCKING SAFETY INTERLOCKSCHNEIDER VCF3 3 POLE PANEL MOUNT NON FUSED ISOLATOR SWITCH 63A 30KWGUARDMASTR SAFETY SWITCH 440N-G02096GUARDMASTR FLAT BLADE TONGUE GU-440K-C21096GUARDMASTER 440K-T11123 T5 MBB SAFETY SWICTHGUARDMASTER SAFETY SWITCH 440N-Z21W1PBSALZER 3P20ASM 3 POLE 20A SURFACE MTG ISOLATOR (H)100 MM X (W)80 MM XGUARDMASTR 440N-Z21S16H SENSAGUARD SENSOR, RFID, NON CONTACT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap