• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
SCHNEIDER XPEB111 PLASTIC FOOT SWITCH

SCHNEIDER XPEB111 PLASTIC FOOT SWITCH

Safety switch Schneider Electric

See technical information
References
Schneider Electric:XPEB111
Rubix:239A8004
Manufacturer :XPEB111
EAN:3389110166323
brand logo
brand logo

Product details : SCHNEIDER XPEB111 PLASTIC FOOT SWITCH


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 93.58 excl. VAT
/ Each
£ 112.30 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

SALZER 3P63ASM 3 POLE 63A SURFACE MTG ISOLATOR (H)175 MM X (W)115 MM XGUARDMASTER SAFETY SWITCH 440N-Z21W1PBGUARDMASTR 440T-ACHA10 REPLACEMENT SPARE CHAIN CATCHGUARDMASTR 440T-AKEYE100G GAURD KEYGUARDMASTR SIPHA SENSOR 440N-S32013GEWISS GW70437P ISOLATOR HP INSUL. BOX 63A 3P EMERGENCY (H)200 MM X (WGUARDMASTR PROSAFE PRIMARY KEY 440T-AKEYE100ALGA SELECTRIC SSRI-100A 100A ROTARY ISOLATOR SWITCH (H)240 MM X (W)160SCHMERSAL SAFETY SWITCH AZ16ZVRKM20GUARDMASTR INTERLOCK 24VDC S/S 440N-G02156OMRON D4NL-4DFA-B SAFETY DOOR LOCK SWITCH 24VDC 2NC+2NC 10A M20GUARDMASTR GUARDMASTER 440G-T27251GUARDMASTR SAFTY SWITCH 440N-Z21S26HGUARDMASTR S1 SAFETY SWITCH 440N-S32022GUARDMASTR GAURDMASTER 440N-G02149
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap