• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
GUARDMASTER 440K-T11123 T5 MBB SAFETY SWICTH

GUARDMASTER 440K-T11123 T5 MBB SAFETY SWICTH

Safety switch Guardmaster

See technical information
References
Guardmaster:440K-T11123
Rubix:204A3034
brand logo
brand logo
brand logo
brand logo

Product details : GUARDMASTER 440K-T11123 T5 MBB SAFETY SWICTH


Actuator: Semi Flex
Housing Material: Plastic

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 59.42 excl. VAT
/ Each
£ 71.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GEWISS 32A ISOLATOR SWITCH GW70436PGUARDMASTER RIGHT HAND BOLT SAFE GU-440K-B04025GUARDMASTR 440T-AKEYE100F GUARDMASTER PROSAFE KEY CODE FGUARDMASTER SAFETY SWITCH 440N-Z21W1PBGUARDMASTR SAFETY SWITCH 440H-S34010SCHNEIDER VCF3 3 POLE PANEL MOUNT NON FUSED ISOLATOR SWITCH 63A 30KWLGA SELECTRIC SSRI-63A 63A ROTARY ISOLATOR SWITCH (H)175 MM X (W)114 MSALZER 4P20ASM 4 POLE 20A SURFACE MTG ISOLATOR (H)100 MM X (W)80 MM XGUARDMASTER 440K-T11467 SAFETY SWITCHGUARDMASTR SAFTY SWITCH 440N-Z21S26HGUARDMASTR K KEY 440T-AKEYE100KGUARDMASTR SAFETY SWITCH 440K-H04038GUARDMASTR SIPHA SENSOR 440N-S32013GUARDMASTR SAFETY SWITCH 440N-Z21SS2BGUARDMASTR 440K-T11305 SAFETY SWITCH TROJAN T15
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap