Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
SCHMERSAL MZM100-B1.1 ELECTRO-MAGNETIC LOCKING SAFETY INTERLOCK
SCHMERSAL MZM100-B1.1 ELECTRO-MAGNETIC LOCKING SAFETY INTERLOCK
Safety switch SCHMERSAL
References
schmersal:
101204290
rubix:
234A1350
Product details
Technical specifications
Product details : SCHMERSAL MZM100-B1.1 ELECTRO-MAGNETIC LOCKING SAFETY INTERLOCK
Technical specifications
Attributes
Length
40
mm
Width
24
mm
Height
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.91
excl. VAT
/
Each
£
178.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LGA SELECTRIC SSRI-63A 63A ROTARY ISOLATOR SWITCH (H)175 MM X (W)114 M
ESP - ELITE SECURITY PRODUCTS MAGISORP KEY OPERATED FIRE ISOLATOR SWIT
SALZER 3P63ASM 3 POLE 63A SURFACE MTG ISOLATOR (H)175 MM X (W)115 MM X
GUARDMASTR SAFTEY SWITCH FORK 440K-A11095
OMRON D4NL-4DFA-B SAFETY DOOR LOCK SWITCH 24VDC 2NC+2NC 10A M20
LGA SELECTRIC SSRI-100A 100A ROTARY ISOLATOR SWITCH (H)240 MM X (W)160
GEWISS GW70435P ISOLATOR HP INSUL BOX 32A 3P EMERGENCY (H)150 MM X (W)
LOVATO PBS1/Y 1 WAY PUSHBUTTON STATION YELLOW LID (H)72 MM X (W)72 MM
SCHNEIDER MAIN/EMG SW VCCF3
PILZ SAFETY RELAY 777301
SALZER 4P63ASM 4 POLE 63A SURFACE MTG ISOLATOR (H)175 MM X (W)115 MM X
SALZER 4P20ASM 4 POLE 20A SURFACE MTG ISOLATOR (H)100 MM X (W)80 MM X
SCHNEIDER VCF3 3 POLE PANEL MOUNT NON FUSED ISOLATOR SWITCH 63A 30KW
LGA SELECTRIC SSRI-20A 20A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 M
GEWISS SWITCH ISOLATOR GW66009