GUARDMASTER SAFETY SWITCH 440N-Z21W1PB

Safety switch Guardmaster

See technical informationSee documents
References
Guardmaster:440N-Z21W1PB
Rubix:81286958
brand logo
Documents

Product details : GUARDMASTER SAFETY SWITCH 440N-Z21W1PB


Actuator Function: Standard Code
Housing Material: Plastic Small Flat Pack
Product Family: Magnetically Coded Guardmaster
Size: 10 m

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 96.37 excl. VAT
/ Each
£ 115.64 incl. VAT
  • Usually arrives within 14 working days