Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Accessory for industrial hoses
NORRES 24600708500 CONNECT 246 AS 70MM
NORRES 24600708500 CONNECT 246 AS 70MM
Accessory for industrial hoses Norres
References
norres:
246-0070-8500
rubix:
239A7405
manufacturer :
24600708500
ean:
4049645037688
Product details
Technical specifications
Product details : NORRES 24600708500 CONNECT 246 AS 70MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.30
excl. VAT
/
Each
£
54.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
JUBILEE CD100MS CLIP DISPENSER MS 100PCS
JUBILEE M00SS CLIP M00 304SS 11-16MM
LEGRIS HOSE CLIP CLIP0600
JUBILEE 7MS CLIP 7 MS 135-165MM
FESTO 4965020 FLANGE MOUNTING
FIRECHIEF 103-1031 HKB2 STEEL HYDRANT KEY AND BAR
PARKER MANUAL-PRE-ASSY-TOOL VOMO22LX
PARKER DPA4X TOP PLATE LIGHT SERIES
JUBILEE MB1706 MULTIBAND M/S 11MM CAPTIVE SCRS 25
LEGRIS HOSE CLIP CLIP10 00
FIRECHIEF 103-1018 CSN1 2 1/2 ALLOY NOZZLE
JUBILEE 3MS CLIP 3 MS 55-70MM
JUBILEE 1AMS CLIP 1A MS 22-30MM
JUBILEE FLX FLEXIDRIVER
JUBILEE 1MMS CLIP 1M MS 32-45MM