Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
GISS 735953 ALUMINIUM ADHESIVE TAPE WIDTH MM 50
GISS 735953 ALUMINIUM ADHESIVE TAPE WIDTH MM 50
"aluminum" adhesive
References
giss blue:
735953
rubix:
217A3674
ean:
3660338020841
Technical specifications
Width
50
mm
Length
50
m
See all Specifications
Product details
Technical specifications
Product details : GISS 735953 ALUMINIUM ADHESIVE TAPE WIDTH MM 50
For various joints. .
Aluminum tape: 40 microns - Temperature resistance: 110°C. .
Width: 50 mm - Length: 50 m .
Easy to shape. .
Tearable by hand.
Strengths
Easy to shape - Tearable by hand
Technical specifications
Attributes
Width
50
mm
Length
50
m
Material
Aluminium
Thickness
0.04
mm
Colour
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.09
excl. VAT
/
Each
£
43.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ADVANCED TAPES ADHESIVE CLOTH TAPE AT160/Y 50M
TESA 4671 25M 50MM FLUORESCENT GREEN 04671-00066-10
TESA 4970 50M 6MM WHITE 04970-00007-00
TESA 7076 18M 40MM BLACK 07076-00027-24
SPARTEX 886658 DOUBLE-SIDED CLOTH TAPE 19MM WIDE, 25M
3M 764IYELL GENERAL PURPOSE VINYL TAPE YELLOW 50MMX33M 0.13MM
SPARTEX DST0001 DOUBLE SIDED ADHESIVE TAPE 50MM X 50M RED
ULTRATAPE HAZARD TAPE RED/WHITE 50MM X 33M 00225033RW
TESA 4651 50M 38MM WHITE 04651-00512-00
3M 9691933 SCOTCH ADHESIVE TRANSFER TAPE TRANS 19MMX33M 0.13MM
TESA 4965 50M 6MM TRANSPARENT 04965-00171-00
TESA 4965 50M 38MM TRANSPARENT 04965-00180-00
AT8F PVC FLOOR MARKING TAPE YEL 50MMX33M
3M FOAM TAPE 4026X25MMX33M
3M LSE11019 VHB TAPE LSE-110WF WHITE 19MMX33M 1.1MM