References
Freudenberg Sealing Technologies:429648
Rubix:251A7052
Manufacturer :429648


Technical specifications
| Diameter | 39 mm |
|---|---|
| Material | metallic oxide |
| Minimum length | 22 mm |
Documents
Product details : SIMRIT 429648 FREUDENBERG SEAL
Bellows are protective elements comprising a moving section and two connection pieces for fastening. They protect axially moving rods and parts of machines against soiling, water spray, dust or the effects of the weather. Depending on their de-sign, they can accommodate movements perpendicular to the axis or a combination of movements.
Applications
The functional sealing of ball joints, connection of two tube ends, push rods
Technical specifications
Attributes
| Diameter | 39 mm |
|---|---|
| Material | metallic oxide |
| Minimum length | 22 mm |
| Maximum length | 105 mm |
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
- Usually arrives within 14 working days