SIMRIT 29652 FREUDENBERG SEAL


Gaiters

References
freudenberg sealing technologies:MFB V6 00450 60 X 60 X 420 42 CR 764
rubix:251A6728
manufacturer :29652
brand logo
brand logo
Technical specifications
Diameter60 mm
Materialmetallic oxide
Minimum length90 mm
See all Specifications

Product details : SIMRIT 29652 FREUDENBERG SEAL


Bellows are protective elements comprising a moving section and two connection pieces for fastening. They protect axially moving rods and parts of machines against soiling, water spray, dust or the effects of the weather. Depending on their de-sign, they can accommodate movements perpendicular to the axis or a combination of movements.

Applications

The functional sealing of ball joints, connection of two tube ends, push rods

Technical specifications


Attributes
Diameter60 mm
Materialmetallic oxide
Minimum length90 mm
Maximum length530 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days